Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
First Voice

Model # :WBB1505593

MPN #: 1096TS

First Voice™ Trauma Shears 5-1/2", EMS Scissors

Product Description
EMT or EMS High quality Trauma scissors; can cut through a cast and even through a penny. 5-1/2" blades.

PRICE
$4.76

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width6 in
Height5 in

Product Details

TypeEmergency Tools
Number of Pieces1
Package Quantity1
Description5-1/2" Trauma Shears
ColorSilver
Manufacturers Part Number1096TS
BrandFirst Voice

Compliance & Certifications

CertificationsCE Certified