- Steel Rivet Capacity, in: 3/16
- Steel Rivet Capacity, mm: 4.8
- Stroke Length, in: 3
- Stroke Length, mm: 75
- Bore Diameter, in: 0.6
- Bore Diameter, mm: 15
- Blows per Minute 2000
- Weight, lb: 3.2
- Weight, kg: 1.5
- Length, in: 6.8
- Length, mm: 173
- Side To Center, in: 1.1
- Side To Center, mm: 28
- Air Consumption, cfm: 8
- Air Consumption, l/s: 4
Sioux Tools .401 Parker Taper 3" Stroke 2000 Blow Per Minute 3/16 Steel Rivet Hammer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 2.5 in |
| Weight | 3 lbs |
| Bore Diameter | 0.6 in |
| Hose Inside Diameter | 0.375 in |
| Stroke Length | 3 in |
| Bore | 5/8 in |
Product Details
| Blows per Minute | 2000 BPM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | YES |
| Manufacturers Part Number | 270A |
| BPM | 20000 |
| CFM @ 90 PSI | 5 CFM |
| Free Speed | 2000 rpm |
| Exhaust | Handle |
| Brand | Sioux Tools |
| CFM | 8 CFM |
| Color | Red & Black |
| Tool Type | Rivet Hammer |
| Description | Air Riveting Hammer |
| Housing Material | Aluminum |
| Average CFM | 8 CFM |
Warranty
| Warranty | 1 yr |