- Steel housing
- Hardened steel barrel and piston
- Stroke length: 2" (51 mm)
- Bore diameter: .7" (18 mm)
- Blows per minute: 4000
- Weight 2.6 lb (1.2 kg)
- Length: 11.4" (290 mm)
- Air inlet size: 1/4" NPT
- Recommended hose size: 3/8" (10 mm)
- 19 - 0.12" (3 mm) Dia. x 5" (125 mm) long needles included)
Sioux Tools Mini Straight Needle Scaler w/4000 Blow Per Minute Having 19 5" Needles
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
2
2
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.5 in |
| Width | 3 in |
| Height | 1.75 in |
| Weight | 3 lbs |
| Bore Diameter | 0.7 in |
| Hose Inside Diameter | 0.375 in |
| Stroke Length | 2 in |
| Bore | 5/8 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Blows per Minute | 4000 BPM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | No |
| Manufacturers Part Number | 5263 |
| BPM | 4000 |
| CFM @ 90 PSI | 12 CFM |
| Exhaust | Handle |
| Brand | Sioux Tools |
| CFM | 10 CFM |
| Color | Silver |
| Tool Type | Scaler |
| Description | Needle Scaler |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |