- Hardened stainless steel construction
- 4 way measurement, OD, ID, depth, step
- Satin chrome finish
- Slider clamp screw
- Supplied in fitted plastic holster
Mitutoyo 530-312 0-6"/150MM Vernier Caliper
Write a Review
|
Questions & Answers (0)
Product Description
0 - 6" X .001"/0 - 150mm X 0.02mm Inch/Metric Vernier Caliper
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Depth Rod Shape | Round |
| Max Measurement | 6 in / 150 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.001 |
Product Details
| Digital | No |
| Type | Caliper |
| Case | Yes |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | Vernier |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Accuracy (+/-) | 0.001 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | None |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 530-312 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Mitutoyo |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |