INSIZE 1211-24 0-24"/600MM Vernier Caliper
Write a Review
|
Questions & Answers (0)
Product Description
InSize Vernier Caliper, 1211-24, 0-24"/0-600mm Range
With fine adjustment Made of stainless steel Satin chrome plated reading surface Supplied in fitted storage case
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Max Measurement | 24 in / 600 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.001 |
Product Details
| Digital | No |
| Type | Caliper |
| Case | Yes |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | Vernier |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Accuracy (+/-) | 0.002 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | None |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 1211-24 |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |