Mitutoyo 959149 40" SPC Scale Cable
Write a Review
|
Questions & Answers (0)
Product Description
Mitutoyo 959149 40" Scale Cable
This 40" Scale Cable is for use with Mitutoyo ABSOLUTE Solar Calipers.
This 40" Scale Cable is for use with Mitutoyo ABSOLUTE Solar Calipers.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
Product Details
| Style | SPC Wired |
| Type | Data Cable |
| Power Source | None |
| Case | No |
| Fraction Option | No |
| IP Rating | None |
| Manufacturers Part Number | 959149 |
| Brand | Mitutoyo |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |