Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB43391

MPN #: G18011

1 Part Stub Style Inventory Tags, 0001-0999, #8, 6-1/4"L x 3-1/8"W, 1000/Pack

Product Description
These detached stub tags stay with the products for inventory control. They are made of 10 point cardstock for durability. These tags are duplicate numbered in red on stub and tag.

PRICE
$65.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
65.95
Buy 3 units
62.95Save $3.00 (5%)
Buy 4+ units
60.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width3-1/8 in
Size8
Eyelet Size3/16 in

Product Details

ColorTan
FastenerPlain
RecyclableYes
Style1-Part Stub Style
Number Sequence0001-0999
Material10 Point Cardstock
Package Quantity1,000
Manufacturers Part NumberG18011
Paper Stock10 Point