0.015" Pink, Plastic Color Coded Shim Stock, 25" X 50" Flat Sheet
Write a Review
|
Questions & Answers (0)
Product Description
Color coded shim is made from a high quality plastic material. Pink color identifies the shim as 0.015" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
PRICE
$56.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 25 in |
| Weight | 0.8 lbs |
| Thickness | 0.015 in |
| Height/Thickness | 0.015 in |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | 44455 |
| Brand | Precision Brand |