Color coded shim is made from a high quality plastic material. Tan color identifies the shim as 0.004" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
0.004" Plastic Color Coded Shim 10" x 20" Flat Sheet (Pack of 10)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10 in |
| Weight | 0.6 lbs |
| Thickness | 0.004 in |
| Height/Thickness | 0.004 in |
Product Details
| Material | Polyester |
| Package Quantity | 10 |
| Color | Tan |
| Manufacturers Part Number | 44630 |
| Brand | Precision Brand |