14 Piece Plastic Color Coded Shim Assortment 20" X 20" Flat Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Assortment contains 1 of each thickness: 0.0005", 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Color coded shim is made from a high quality plastic material. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Weight | 5 lbs |
| Thickness | Assorted |
| Height/Thickness | Assorted in |
Product Details
| Package Quantity | 14 |
| Manufacturers Part Number | 44915 |
| Brand | Precision Brand |