0.006" Steel Shim Stock 12" X 120" Roll
Write a Review
|
Questions & Answers (0)
Product Description
Precision Brand® Steel Shim Stocks are made from full hard, cold rolled, low carbon 1008-1010 steel for long lasting durability.
Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, thickness and lot number for full traceability. Rigorous quality control standards assure high accuracy and tight tolerance. Length is 120 inches and width is 12 inches. Thickness is 0.006".
Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, thickness and lot number for full traceability. Rigorous quality control standards assure high accuracy and tight tolerance. Length is 120 inches and width is 12 inches. Thickness is 0.006".
PRICE
$56.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 12 in |
| Weight | 3 lbs |
| Height/Thickness | 0.006 in |
Product Details
| Material | 1008-1010 Full Hard Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 16355 |
| Brand | Precision Brand |