Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB511980

MPN #: 44475

0.040" Clear, Plastic Color Coded Shim Stock, 21" x 51" Flat Sheet

Product Description
Color coded shim is made from a high quality plastic material. Thickness tolerances to industry standards. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.

PRICE
$109.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width21 in
Weight2 lbs
Thickness0.040 in
Height/Thickness0.040 in

Product Details

MaterialVinyl
Package Quantity1
ColorClear
Manufacturers Part Number44475
BrandPrecision Brand