Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307797

MPN #: HNC2BK

DRIFIRE® Flame Resistant Winter Knit Cap, 12 x 7-1/4", Black, HNC2BK

Product Description
Get comfortable FR headwear protection when the weather gets challenging with the DuPont™ Nomex® FR Knit Winter Hat. This comfortable black knit cap provides you with flame resistant headwear protection as well as PPE Cat Level 3 protection that's compliant to NFPA 70E. This FR winter hat is designed for cold weather with a lightweight knit.

Features:
  • Arc Rating: 35 cal/cm2
  • CAT 3
  • Fabric/Material: 10 oz. DuPont™ Nomex®
  • Double layer knit
  • Stretchable fit for more comfort
  • Designed for cold weather conditions
  • Warmth without the weight
  • Inherently flame resistant, FR protection will not wash/wear out
  • Made in the USA

Compliance:
  • Arc Rating: 35 cal/cm2
  • CAT 3
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$47.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeRegular
Fabric Weight10 oz.

Product Details

Arc Rating35 cal/cm²
TypeBeanie
ColorBlack
SeriesDRIFIRE®
StyleFR Outerwear Accessories
MaterialDuPont Nomex
DescriptionWinter Knit Cap
Package Quantity1
GenderUnisex
Manufacturers Part NumberHNC2BK
Primary UseFire Protection
Hazard Risk Category (HRC)3
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462