Features
- Micro denier acrylic knit
- Silver Magic lining with Smart Silver
- Covers nose, mouth, ears, neck
- Black
- Antimicrobial
Weights & Dimensions
| Length | Regular |
| Size | One Size |
Product Details
| Type | Neck Gaiter |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip On |
| High Visibility | No |
| Material | Acrylic/Polyester |
| Description | Gaiter |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 0059RBLKOSA |
| Covers | Face And Neck |
| Lining Material | Polyester |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | RefrigiWear |