Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581567

MPN #: 0068RBLKOSA

RefrigiWear Stretch Open Hole Mask, 0068RBLKOSA

Product Description
RefrigiWear Stretch Open Hole Mask, 0068BLKOSA

When you need to seal out the cold, turn to the Stretch Open Hole Mask for lightweight, yet full-coverage protection with moisture wicking functionality. The ultra-thin stretch mask fits snug and comfortable and features laminated fabric that serves as an excellent wind barrier.

Features
  • Ultra-thin stretch mask
  • Laminated fabric for excellent wind barrier
  • Moisture-wicking lining
PRICE
$16.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeOne Size

Product Details

TypeFace Mask
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedYes
Closure TypeSlip On
High VisibilityNo
MaterialLaminated Fabric
DescriptionStretch Open Hole Mask
GenderUnisex
Package Quantity1
Manufacturers Part Number0068RBLKOSA
CoversHead, Face And Neck
Lining MaterialMoisture-Wicking
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandRefrigiWear