Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3168243

MPN #: V2053240U-O/S

Pioneer® Thermostat™ Multi-Band Neck Gaiter, One Size, Black

Product Description
Multi-purpose gaiters made with a soft and stretchy material and can be used as a bandana, headband, or face covering for both hot or cold conditions while at work or at play.

Features:
  • Temperature management fabric responds to body temperature to provides cooling comfort or warm insulation
  • Blended rayon and spandex material provide outstanding flexibility, durability, and comfort
  • Protects against the sun, harmful UV rays, wind, dust, and insects
  • One size fits all


PRICE
$9.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeMulti-Band
MaterialRayon/Spandex
Package Quantity1
DescriptionMulti-Purpose Neck Gaiter
ColorBlack
SeriesThermostat™
Manufacturers Part NumberV2053240U-O/S
Primary UseCold Weather Protection, Heat Stress Protection
PatternSolid
BrandPioneer