Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2232106

MPN #: 01230

Guardian 01230 6' Double Leg Shock Lanyard Snap Hook

Product Description
The Shock Absorbing Lanyard is the premiere free fall lanyard offered by Guardian Fall Protection. It meets all the stringent ANSI Z359.13-2013 regulations, and the integrated shock absorbing component limits average arresting forces to 900 pounds or less. It is comprised of 1 inch nylon webbing, and is available in a variety of lengths and connector options, including steel and aluminum snap hooks and rebar hooks, all of which make it one of the most functional and durable lanyards on the market.

Features:
  • Lightweight and durable
  • Perfect for fall arrest and restraint applications
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 512 units
129.95
Buy 513+ units
119.95Save $10.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1 in
Weight Capacity310
Weight3 lbs
Extended Length10' in
Lanyard Length6 ft
Tensile Strength5,000 lbs
Adjustable LengthNo
Hook Opening7/8 in
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialAluminum
Number of Legs2
Anchorage ConnectionSnap Hook
MaterialPolyester, Steel
Manufacturers Part Number01230
Respirator Connection TypeSnap Hook
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian
TypeFixed Positioning
ColorYellow
StyleWeb Lanyard
Cable MaterialPolyester
Connection StyleSnap Hook
DescriptionDouble Leg Shock Absorbing Lanyard, Snap Hook
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsANSI Z359.13-2013