Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2232107

MPN #: 11201

Guardian 11201 6' Internal Shock Lanyard Rebar and Snap Hook

Product Description
The Guardian Fall Protection Internal Shock Lanyard is comprised of heavy duty outer polyester webbing, with a polyester core specifically designed to reduce the impact forces resulting from a fall. Because the shock absorption is built directly into the lanyard there is no need for an external shock absorber, making the Internal Shock Lanyard a particularly lightweight option. This lanyard does not stretch, except if exposed to high levels of force, and is available in single and double leg models, and with a variety of connector component options.

Features:
  • Lightweight and durable
  • Perfect for fall arrest and restraint applications
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$70.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 670 units
70.95
Buy 671 units - 1500 units
67.95Save $3.00 (4%)
Buy 1501+ units
64.95Save $6.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1-1/2 in
Weight Capacity310
Weight4 lbs
Extended Length10' in
Lanyard Length6 ft
Tensile Strength5,000 lbs
Adjustable LengthNo
Hook Opening7/8 in
Anchorage Connection Gate Opening2-1/2
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionRebar Hook
MaterialPolyester, Steel
Manufacturers Part Number11201
Respirator Connection TypeRebar Hook, Snap Hook
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian
TypeTubular Webbing
ColorYellow
StyleWeb Lanyard
Connection StyleRebar Hook, Snap Hook
DescriptionInternal Shock Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsANSI Z359.13-2013