Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2232105

MPN #: 01296

Guardian 01296 4-1/2 to 6' Double Leg Internal Shock Stretch Lanyard Snap Hook

Product Description
The Guardian Fall Protection Stretch Lanyard is ideal for work in tight spaces or around machinery, since its stretching capability helps reduce hazards of tripping or catching on moving parts. This lanyard stretches from between 4-1/2 to 6 feet, and is available in a variety of connector options, as well as both single and double leg models. It is supremely lightweight, and its unique design eliminates the need for an external shock absorber.

Features:
  • Lightweight and durable
  • Perfect for fall arrest and restraint applications
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 20 units
129.95
Buy 21+ units
119.95Save $10.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width2 in
Weight Capacity310
Weight4 lbs
Extended Length10' in
Lanyard Length6 ft
Tensile Strength5,000 lbs
Adjustable LengthNo
Hook Opening7/8 in
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionSnap Hook
MaterialPolyester, Steel
Manufacturers Part Number01296
Respirator Connection TypeSnap Hook
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian
TypeFixed Positioning
ColorOrange
StyleWeb Lanyard
Cable MaterialPolyester
Connection StyleSnap Hook
DescriptionDouble Leg Internal Shock Stretch Lanyard, Snap Hook
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsANSI Z359.13-2013