Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vertical Cable

Model # :WBB1449298

MPN #: 015-033GY-10

Vertical Cable, 015-033GY-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Gray - 10 Pack

Product Description
  • PVC Slip On Boot for RJ45 Plugs
  • Fits most CAT5E & CAT6 bulk cable
  • Provides strain relief
  • Protects against Dust and Snags
  • 10 pack
  • RoHS Compliant


PRICE
$3.17

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs

Product Details

TypeBoots
Package TypeBag
Description015-033GY-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6
ColorGray
Manufacturers Part Number015-033GY-10
BrandVertical Cable