- Crimping Tool
- Fits RJ11, RJ12, RJ45
- Built in cutting-stripping blade
- RoHS Compliant
Vertical Cable, 078-1017, Crimp Tool For RJ11, RJ12, RJ45
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Tool |
| Package Type | Box |
| Description | 078-1017, Crimp Tool For RJ11, RJ12, RJ45 |
| Color | Orange |
| Manufacturers Part Number | 078-1017 |
| Brand | Vertical Cable |