Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global O-Ring & Seal

Model # :WBB1370526

MPN #: A80015

015 O-Ring Aflas, 9/16ID x 11/16OD, 80-83 Duro, Round, Black

Product Description


This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)
PRICE
$0.18

Min. purchase quantity is 45
45
45
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section0.0625"
Outside Dimension (Actual)0.8125"
Inside Dimensions0.5625"
Actual Outside Diameter0.691 in

Product Details

Dash Size015
Actual Inside Diameter0.551 in
ColorBlack
Durometer80-83
Temperature Range-14 to +428 °F
MaterialBuna-N Rubber
DescriptionAflas O-Rings
Actual Cross Section0.07 in
Package Quantity45
Manufacturers Part NumberA80015
ShapeRound
BrandGlobal O-Ring & Seal