Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Global O-Ring & Seal

Model # :WBB1370856

MPN #: E70011

011 O-Ring Epdm, 5/16ID x 7/16OD, 70 Duro, Round, Black

Product Description


Ethylene Propylene Rubber (EPDM) is a Copolymer of ethylene and propylene. Furthermore, it is a terpolymer of ethylene and propylene with a small amount of a third monomer (usually a diolefin) to permit vulcanization with sulfur. Generally, EPDM possesses an excellent resistance to ozone, sunlight and weathering, and has very good flexibility at low temperature, good chemical resistance (many dilute acids and alkalis as well as polar solvents) and good electrical insulation property.
  • Cure system: Peroxide-cured
  • Standard EPDMs are usually sulfur-cured. Sulfur-cured compounds offer better flexible properties but are more prone to hardening and have an inferior compression set with high temperature
  • Peroxide-cured EPDMs have better heat resistance and a lower compression set. It complies with long-time usage, especially for hose systems in the construction industry, but is more expensive and more difficult for production than the sulfur-cured EPDMs
Temperature Range:
  • Standard Low Temp: -55°C (-67°F)
  • Standard High Temp: 125°C (257°F)
PRICE
$0.03

Min. purchase quantity is 506
506
506
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section0.0625"
Outside Dimension (Actual)0.4375"
Inside Dimensions0.3125"
Actual Outside Diameter0.441 in

Product Details

Dash Size011
Actual Inside Diameter0.301 in
ColorBlack
Durometer70
Temperature Range-67 to +257 °F
MaterialEPDM Rubber
DescriptionEPDM O-Rings
Actual Cross Section0.07 in
Package Quantity506
Manufacturers Part NumberE70011
ShapeRound
BrandGlobal O-Ring & Seal