Industrial Air 021-0410, Vertical Receiver Tank, 24" Diameter, 120 Gallon, 175 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Air ASME Certified 120 Gallon Receiver Tank is ideal when installing a compressed air system or when you need more air storage. This receiver tank has 4 x 1 In. ports for easy piping with different configurations. Receiver tank is also fitted with a drain.
PRICE
$1,525.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30-3/8 in |
| Height | 62-11/16 in |
| Weight | 280 lbs |
| Tank Size | 120 gal |
| Tank Outlet | 4 x 1" NPT Ports & 3/4" NPT Drain |
Product Details
| Color | Black |
| Tank Drain Valve | Manual |
| Max PSI | 200 psi |
| Description | Receiver Tank |
| Tank Orientation | Vertical |
| Manufacturers Part Number | 021-0410 |
| Brand | Industrial Air |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| Certifications | ASME |