Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583015

MPN #: 0216RGLDLAR

3-Finger Leather Mitt, Gold - Large

Product Description
0216 3-Finger Leather Mitt, Gold - Large

Leather is the material of choice for durability, and mitts provide more warmth than gloves. When you need the durability and warmth but a little more flexibility, the Three-Finger Leather Mitt is the perfect choice. Made of split cow leather with a removable Sherpa lining and a gauntlet-style cuff, you'll be protected from the cold and able to get the job done.

Features
  • Sherpa lining
  • Split cowhide leather
  • Safety cuff
PRICE
$23.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
SizeL
GripSplit Cowhide Leather

Product Details

ColorYellow
Cuff StyleGauntlet
Palm MaterialSplit Cowhide Leather
Closure TypeElastic
Finger Style3-Finger Mitt
MaterialCowhide
Description3-Finger Leather Mitt
Package Quantity1 Pair
Manufacturers Part Number0216RGLDLAR
Lining MaterialSherpa
GradeStandard
BrandRefrigiWear