Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583068

MPN #: 0221RGRNSMD

Wool Liner, Green - Small/Medium - Pkg Qty 12

Product Description
0221 Wool Liner, Green - Small/Medium

No other natural material can compete with wool for warmness and comfort. These Wool Glove Liners keep you protected with 85% green rag wool and 15% nylon. The liners are military style and pre-laundered for softness.

To clean your wool items, hand wash in warm water with a mild detergent. Dry them by laying them flat on a surface. Do not hang dry as this may distort their shape

Features
  • 85% Ragg wool / 15% nylon
  • Pre-laundered for softness
  • Extended knit wrist
  • Sold by the dozen- price shown is per pair
PRICE
$47.88  Sold in packages of 12 / $3.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeGlove Liner
MaterialWool, Nylon
Package Quantity12 Pairs
DescriptionLiners
ColorGreen
Series0221
Manufacturers Part Number0221RGRNSMD
BrandRefrigiWear