Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306485

MPN #: G99CRBERXLWR

National Safety Apparel® Water Resistant Wrist Cryogenic Glove, X-Large, Blue, G99CRBERXLWR

Product Description
Wrist Length Water Resistant Cryogenic Gloves from National Safety Apparel provide protection from ultra-cold environments in research labs, frozen food processing, dry ice blasting and more. These USA made wrist length cryo gloves meet EN 511 Contact Cold Level 2 and EN 511 Convective Cold Level 3 standards. The 3M™ Thinsulate™ Liner provides warmth and water resistant protection. Water resistant cryo gloves protect against cold temperatures while helping you to stay dry.

Features:
  • Fabric/Material: Teflon™ Laminated Nylon
  • 3M™ Scotchlite™ Thinsulate™ liner
  • Knit wrist cuffs
  • 12" in length
  • Water Resistant
  • Cold Resistant
  • Made in the USA

Compliance:
  • EN 511 Contact Cold Performance Level 2
  • EN 511 Convective Cold Performance Level 3


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
SizeXL

Product Details

TypeCryogenic Gloves
Reflective TapeNo
ColorBlue
ApplicationCold Weather Protection
SeriesNational Safety Apparel®
Cuff StyleGauntlet
Closure TypeOpen Cuff
Finger StyleFull Finger
MaterialTeflon Laminated Nylon
Package Quantity1 Pair
Manufacturers Part NumberG99CRBERXLWR
Thumb StyleStraight
Lining Material3M Scotchlite Thinsulate
WaterproofYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsEN 511