Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582844

MPN #: 0283RBLKMED

Insulated High Dexterity Glove, Black - Medium

Product Description
Warmth is more than just insulation; it's also staying dry and flexible to promote circulation. The Waterproof Insulated High Dexterity Glove features a Hydroguard waterproof barrier and wicking polypropylene lining to help keep your hands dry and warm. It also boasts a Neoprene and Spandex back to give your hands plenty of flexibility.

Features
  • Fiberfill plus foam insulation with brushed tricot lining
  • Neoprene and spandex back with synthetic leather palm
  • PVC abrasion pads on fingertips and palm
  • Waterproof barrier
  • Safety cuff with heavy-duty knit wrist
PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
SizeM

Product Details

TypeHigh Dexterity Gloves
ColorBlack
Series0283
Cuff StyleKnit Wrist
Palm MaterialSynthetic Leather
Closure TypeSlip-On
Finger StyleFull Finger
MaterialGoatskin Leather Palm, Spandex/Neoprene/PVC Shell, Hydroguard Waterproof
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number0283RBLKMED
Lining MaterialPolypropylene, Tricot
WaterproofYes
Coating MaterialPVC
BrandRefrigiWear