Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305964

MPN #: 16455

Ergodyne® ProFlex® 9000 Certified Lightweight Anti-Vibration Glove, Black, XL

Product Description
ProFlex® 9000 Certified Lightweight Anti-Vibration Glove, Black, X-Large

Certified Anti-Vibration: Unique chloroprene rubber palm pad combined with lightweight, breathable cotton/nylon knit
  • ANSI S3.40/ISO 10819-1996/EN420/EN388 Certified
  • Unique chloroprene rubber palm pad
  • Lightweight, breathable 7-gauge cotton/nylon seamless knit construction
  • Pre-curved design provides comfort, dexterity and flexibility
  • Elastic cuff for secure fit


PRICE
$38.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
SizeXL
Thickness1 mil
Gauge7 ga

Product Details

Abrasion Level3
TypeAnti-Vibration Gloves
ColorBlack
ApplicationRiveting, Sanding, Deburring, Demolition, Drilling/Mining, Oil/Gas Refining
SeriesProFlex 9000
Cuff StyleElastic Knitwrist
Palm MaterialRubber Pad
Closure TypeElastic
Finger StyleFull Finger
MaterialCotton, Nylon
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number16455
Lining MaterialUnlined
Coating MaterialUncoated
BrandErgodyne

Compliance & Certifications

EN 3883343
CertificationsANSI S3.40/ISO 10819-1996/EN420/EN 388