Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512199

MPN #: 26808

0.285" I.D. x 0.374" O.D. x 0.032" Die Button Shim (Pack of 25) - Made In USA

Product Description
Die Button Shims quickly adjust the height of sharpened die buttons. Die cut from 1075 tempered spring steel. Fits 3/8" die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".

PRICE
$15.25

Min. purchase quantity is 19
19
19
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0
Thickness0.032 in
Diameter0.374"
Inside Diameter0.285 in

Product Details

Country of OriginMade in USA
MaterialSpring Steel
Package Quantity25
Manufacturers Part Number26808
BrandPrecision Brand