- LAMBA 8" x 8" plastic sign that can be placed in top of Lamba cones to display message labels.
- Message labels are 8" x 8" adhesive backed Vinyl
- Customization available
Cortina Lamba 03-600-31 Cone Lock In Sign, 8" x 8", Emphasize Your Message
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.20
17
17
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 1-1/15 in |
| Weight | 1 lbs |
Product Details
| Type | Cone Sign |
| Color | Red |
| Manufacturers Part Number | 03-600-31 |
| Brand | Cortina Safety |