Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306121

MPN #: M11TCVB02213

National Safety Apparel® Thermobest Mitten, Extra Palm Insulation, 13"L, Yellow, Regular

Product Description
Features:
  • Fabric/Material: 22 oz. Thermobest™
  • Provides thermal and cut protection
  • Wool lining
  • Extra Nomex® felt palm patch
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Heat Level 6
  • ANSI/ISEA 105 Abrasion Level 4
  • ANSI/ISEA 105 Cut Level 7
  • ANSI/ISEA 105 Puncture Level 3


PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Weight0.8 lbs
SizeRegular

Product Details

Abrasion LevelA4
TypeHigh Heat Mitten
ColorYellow
SeriesNational Safety Apparel®
Cuff StyleOpen
MaterialThermobest
Package Quantity1 Pair
Manufacturers Part NumberM11TCVB02213
Lining MaterialWool
Cut LevelA5
BrandNational Safety Apparel

Compliance & Certifications

ANSI Heat Level6
CertificationsANSI/ISEA 105 Cut Level 7, ANSI/ISEA 105 Puncture Level 3