Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306122

MPN #: DJXG705185XL

National Safety Apparel® 18-1/2" Thermal Leather Glove Snap Adjustment, Aluminized/Brown

Product Description
Features:
  • Arc Rating: N/A
  • Fabric/Material: 16 oz. Aluminized Rayon
  • Provides thermal and cut protection
  • Aluminized back provides radiant heat and molten metal protection
  • Wool & cotton duck lining
  • Straight thumb
  • Thermal leather palm & front cuff
  • Leather patches on palm & knuckles
  • Snap adjustment at cuff

Compliance:
  • Arc Rating: N/A
  • ANSI/ISEA 105 Heat Level 6
  • ANSI/ISEA 105 Cut Level 3


PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Weight2 lbs
SizeOne Size

Product Details

TypeHigh Heat Gloves
ColorSilver
SeriesNational Safety Apparel®
Cuff StyleSlip-On
Temperature RangeUp To 1000 °F
Palm MaterialThermal Leather
MaterialAluminized Rayon
Package Quantity1 Pair
Manufacturers Part NumberDJXG705185XL
Lining MaterialWool, Cotton Duck
Cut LevelA3
BrandNational Safety Apparel

Compliance & Certifications

ANSI Heat Level6
CertificationsANSI/ISEA 105 Heat Level 6, ANSI/ISEA 105 Cut Level 3