- 3U Vented Panel Cover / Filler
- 19" Rack Mountable panels
- Assembled: 5 1/4"H x 19"W x 0.5"D
- Static resistant powder coat finish - black
- RoHS Compliant
Vertical Cable 3U Vented Panel Cover/Filler 19" Rack Mountable
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 043-387/VT/3U, 3U Vented Panel Cover/Filler 19" Rack Mountable
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 1/2 in |
| Height | 5-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Accessories |
| Rack Spaces | 3U |
| Color | Black |
| Accessory Type | Panel Cover |
| Package Quantity | 1 |
| Description | 3U Vented Panel Cover |
| Manufacturers Part Number | 043-387/VT/3U |
| Brand | Vertical Cable |
Warranty
| Warranty | 1 yr |