SCILOGEX 0.45um Hydrophobic Filter, 17000103, For Levo Plus Motorized Pipette Filler
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 17000103 |
| For Use With | Levo Plus Motorized Pipette Filler |
| Retention | 0.45 |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
Features: Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Curved bottle design for easy handling Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.22µm PES membrane is the first choice for sterile filtration of cell culture media Filter Systems include bottle top filter and solution ...
LabExact 934-AH® glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. Fine porosity, fast flow rate with a 1.5 um size particle retention. This material is the standard for suspended solids content and related measurements (Standard Methods 2540D and EPA Method 160.2). Also widely used in cell harvesting applications and RIA scintillation counting. Binderless borosilicate glass microfiber enables use up to 550°C. Depth filtration traps particulate within the random matrix of fibers within the thickness of ...
Binder free glass microfiber used for Determination of Total Suspended Solids (Standard Method 2540 D. and EPA Method 160.2) and Volatile Suspended Solids. Common Thimble Applications: 934-AH® Pre-washed and weighed for high heat applications >550° Washed, dried, desiccated and fired to 550°C Weighed to 4 decimal place resolution Industry standard 934-AH® glass microfiber filter, ready to use Meets requirements for use with VSS and TSS analysis Compares to Whatman RTU series, Environmental Express Pro Weigh series, Ahlstrom Munksjo 169W series Pre-Washed version is packaged ...
This heat‑treated quartz binderless glass microfiber filter is pre‑fired using an algorithmically controlled muffle furnace process to ensure consistent and repeatable thermal conditioning. The heat‑treatment produces an annealed filter media that is stronger, more dimensionally stable, and easier to handle during preparation and use. This controlled firing significantly reduces the initial LOI (loss on ignition), improving analytical accuracy in high‑temperature applications. As a result, the filter demonstrates enhanced thermal durability with an effective operating temperature range of ...
Fits on standard GL 45 threaded glass vacuum bottles Excellent chemical resistance offered with polypropylene housing as compared to polystyrene High temperature range of 4°C to 37°C is suitable for many applications Hydrophilic nylon membrane has excellent chemical compatibility with esters, bases and alcohols, and does not require pre-wetting Hydrophobic PTFE membrane has excellent temperature resistance and is useful for clarifying aqueous samples as well as strong acid and alkali solvent filtration Made in the USA