LabExact® 0.45um Hydrophobic PTFE Membrane, Non-Sterile , 47mm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
The PTFE Membrane Filter features a 0.45 µm retention rating and a hydrophobic membrane designed for effective filtration of air, gases, and non‑aqueous or aggressive chemical solutions. PTFE offers outstanding chemical resistance and thermal stability, making this filter well suited for corrosive solvents, acids, and harsh laboratory environments. The 47 mm diameter provides a larger filtration area, supporting higher throughput and uniform flow in vacuum or pressure‑driven applications. Supplied non‑sterile in convenient 100‑count packs, these membrane filters are ideal for analytical, environmental, and industrial laboratory processes requiring dependable particulate removal and consistent performance.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45um |
| Diameter | 47 mm |
Product Details
| Type | Membrane Filters |
| Material | PTFE |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-PTFE-045047 |
| Retention | 0.45 |
| Brand | LabExact |