Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB3777921

MPN #: LE-IWT-ES10048

LabExact® 0.45um Nonsterile PVDF Syringe Filters, 13mm, 100/PK

Product Description
Features:
  • Disposable
  • Luer-Lok™ and pressure fitting
  • Ultrasonically bonded for reliability
  • Filter media type clearly inscribed on barrel
  • Excellent unit-to-unit and lot-to-lot reproducibility and consistency
  • High purity virgin polypropylene housing, no dyes or pigments added
  • Every unit type is available as an individually wrapped gamma sterilized pack
  • Unique concentric funnel shaped barrel increases volume and decreases back pressure
Polyvinylidene difluoride (PVDF) - Hydrophobic
  • This membrane features a stability and hydrophobic interactions similar to PTFE
  • Recommended especially for filtration of water-soluble oligomers and polymers, e.g. protein solutions
  • Can also be used for the filtration of hydrophobic substances in different organic solvents


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.45um
Diameter13 mm

Product Details

TypeSyringe Filters
MaterialPVDF
SterileNo
Package Quantity100
ColorWhite
Manufacturers Part NumberLE-IWT-ES10048
Retention0.45
BrandLabExact