LabExact® Polyethersulfone Syringe Filter, Non-Sterile, 0.22µm, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The LabExact® PES Syringe Filter is designed for high‑efficiency filtration of sensitive laboratory samples requiring consistent, low‑binding performance. Featuring a 0.22 µm retention rating, it is suitable for fine particulate removal and sterilizing‑grade clarification of aqueous and biological solutions. The hydrophilic polyethersulfone (PES) membrane offers excellent flow rates combined with very low protein binding, helping preserve sample integrity and maximize recovery. With a 25 mm diameter, this syringe filter supports higher sample volumes and efficient throughput. Supplied non‑sterile in convenient 100‑count packs, it is ideal for analytical, research, pharmaceutical, and quality control laboratories requiring dependable, repeatable filtration results.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22µm |
| Diameter | 25 mm |
Product Details
| Type | Syringe Filter |
| Material | Polyethersulfone |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10066 |
| Retention | 0.22 |
| Brand | LabExact |