LabExact® PVDF Syringe Filter, Non-Sterile, 0.45µm, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The LabExact® PVDF Syringe Filter is designed for demanding laboratory applications requiring high‑efficiency particulate removal and broad chemical compatibility. Featuring a 0.45 µm retention rating, it provides effective clarification and sterilizing‑grade filtration for sensitive samples. The hydrophilic PVDF membrane delivers low protein binding and high flow rates, making it suitable for aqueous, biological, and pharmaceutical solutions. With a 25 mm diameter, this filter supports higher sample volumes and improved throughput compared to smaller formats. Supplied non‑sterile in convenient 100‑count packs, it is ideal for analytical, research, and quality control laboratories requiring consistent, reliable filtration performance.
PRICE
$195.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45µm |
| Diameter | 25 mm |
Product Details
| Type | Syringe Filter |
| Material | Polyvinylidene Difluoride |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10050 |
| Retention | 0.45 |
| Brand | LabExact |