- 2U Single Sided Vented shelf
- Assembled: 3.5"H x 19"W x 15.7"D
- Center mounted between the upright rails of all standard 19" panels with open racks, server enclosures and network enclosures.
- Static resistant powder coat finish
- RoHS Compliant
Vertical Cable 047-WVS-2400 2U 19" Vented Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 047-WVS-2400, 2U 19" Single Sided Vented Shelf
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 15-3/4 in |
| Height | 3-1/2 in |
| Weight Capacity | 50 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 2U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Package Quantity | 1 |
| Description | Vented Shelf |
| Manufacturers Part Number | 047-WVS-2400 |
| Brand | Vertical Cable |
Warranty
| Warranty | 1 yr |