Hoffman D19FVT912B Shelf, vented, tool-less, 900-1200mm deep, Steel/Black
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman D19FVT912B Shelf, vented, tool-less, 900-1200mm deep, Steel/Black
An easy-to-install tool-less vented 19-in. shelf. Mounts onto rack angles that have EIA-spaced square holes (.375 in.). Shelf slides open and provides a variable-sized, continuous surface for equipment. Back of shelf has oval cutouts for power and data cables. Accessory hole patterns at back of shelf fit small and large D-rings to help manage cable. Made of steel with a 150 lb. (68 kg) static load rating. Available with RAL 9005 black or RAL 7035 gray polyester powder coat finish.
An easy-to-install tool-less vented 19-in. shelf. Mounts onto rack angles that have EIA-spaced square holes (.375 in.). Shelf slides open and provides a variable-sized, continuous surface for equipment. Back of shelf has oval cutouts for power and data cables. Accessory hole patterns at back of shelf fit small and large D-rings to help manage cable. Made of steel with a 150 lb. (68 kg) static load rating. Available with RAL 9005 black or RAL 7035 gray polyester powder coat finish.
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Depth | 31.2 in |
| Max Depth | 45.3 in |
Product Details
| Material | Steel |
| Description | Shelf, Vented, 19 In. Tool-Less |
| Color | Black |
| Manufacturers Part Number | D19FVT912B |
| Brand | Hoffman |