Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Terrier

Model # :WBB3791178

MPN #: 900500

Terrier 0.5 TSCC-W Screw Clamp, 1100 lb. Capacity, 1-3/8"Jaw

Product Description
For vertical and horizontal lifting and transportation of a large variety of steel structures

Features:
  • Special universal design ensures multi-purpose application of lifting steel structures
  • Fitted with a moveable cam on the thread spindle which provides a powerful clamping force on the workpiece
  • Equipped with a safety screw spindle mechanism, ensuring the clamp does not slip when lifting force is applied
  • Lightweight design for easy handling
  • Tough quality heavy duty drop forged body
  • Forged alloy components, where required
  • 0.5 TSCC Screw Clamp (862705) with 0-1.37 inch jaw opening & 1100 lbs Working Load Limit


PRICE
$506.71

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1100 lbs
Throat Depth1/16 in
Max Plate Thickness1-3/8 in
Bail Opening1 in
Working Load Limit1100 lbs

Product Details

TypeScrew Clamp
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number900500
BrandTerrier