Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB988012

MPN #: ICDH3.2

Locking Vertical Plate Clamp Lifting Attachment 6400 Lb. Capacity

Product Description
Locking plate clamp safely lifts plate and sheet material in the vertical position. Clamp features a spring-loaded locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Forged steel head and gear with hardened carbon steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications. Note: Not designed to use on stainless steel or aluminum plates. For use only with materials with a surface hardness below HRC 30 (HB 300, Brinel 1300).

PRICE
$445.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6400 lbs
Weight22 lbs
Throat Depth3.34 in
Max Plate Thickness1-9/16 in
Bail Opening1.9 in

Product Details

Assembly RequiredNo
TypeLocking Vertical
MaterialSteel
ColorBlue
Manufacturers Part NumberICDH3.2

Warranty

Warranty1 yr