Sunlite® 05045-SU F4T5/WW 4W Fluorescent T5 Bulb, Mini Bi-Pin, Warm White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 4 watt 2,700K warm white T5 straight tube features a mini bi-pin base, provides a light output of 140 lumens at a color rendering index (CRI) of 62 and can last an average of 6,000 hours.
PRICE
$18.40 Sold in packages of 10 / $1.84 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 6000 hr |
| Color Temperature | 2700 K |
| Color | White |
| CRI | 62 |
| Wattage | 4 W |
| Lamp Code | F4T5/WW |
| Package Quantity | 10 |
| Manufacturers Part Number | 05045-SU |
| Lamp Type | T5 Straight Tube |
| Lumens | 140 |
| Shape | T5 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G5 |