- High-Performance Data Cable
- Suitable for 350 MHz High Speed Data Applications, Gigabit Ethernet, Fast Ethernet and 155 Mps TP-PMD/CDDI
- Category 5E Twisted Pairs Shielded
- Easily Identified Color-Striped Pairs
- 24 AWG Solid Copper Conductors
- Excellent Attenuation and Crosstalk Characteristics
- Flame Retardant, Type Plenum
- Flame retardance is verified according to IEC 118/01 ClassD, CENELEC EN 50173-1
- 1,000 ft Pull Box
- RoHS Compliant
Vertical Cable 057-479/S/P/BL Cat 5E STP 1000' 4 Pair Bulk Blue-Plenum Jacket AWG24 Bare Copper
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 lbs |
| Cable Length | 1000 |
| Gauge | 24 ga |
| Diameter | 6.10+/- .1 in |
Product Details
| Overall Type | Plenum Ethernet |
| Color | Multi-colored |
| Center Conductor | Solid Bare Copper |
| Jacket Color Family | Blue |
| Jacket Type | FR-PVC |
| Material | Copper |
| Package Type | Pull Box |
| Description | Cat5e Cable |
| Connector End 1 Type | RJ45 MALE |
| Number of Conductors | 4 Pair |
| Manufacturers Part Number | 057-479/S/P/BL |
| Connector End 2 Type | RJ45 MALE |
| Cable Rating | CMP |
| Brand | Vertical Cable |