- Battery Connectors Right/Left Elbow
- Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
- 25 times better than SAE conductivity standard, J163 and J1811
- Permanent, indelible, readable gauge and polarity stamped on clamp
- Quick Connectors are listed by UL (ULSTD 486A) & CUL , when applied with Quick Cable HexCrimptools 4255, 4255M, 4255R & 4255MR (standard and ratchet versions)
- Fasteners included
- Made in North America
- Kits and Assortments are available
Quick Cable 230102-1000 Red General Purpose Primary Wire, 20 Gauge, 1,000 Ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Gauge | 20 ga |
Product Details
| Type | General Purpose |
| Material | Copper |
| Package Quantity | 1000 FT/RL |
| Description | Primary Wire |
| Color | Red |
| Manufacturers Part Number | 230102-1000 |
| Brand | Quick Cable |