Convergent CAT6ENP4YW1X 23AWG 4 PR UTP Cat6E 550 Mhz CMR - 1,000 Ft. Box Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Category 6E 550 Mhz CMR 1,000 Ft. Spool/Box Yellow
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge/Conductor | 23 AWG Solid Bare Copper ga |
| Diameter | 1/4 in |
Product Details
| Jacket Type | Polyvinyl Chloride |
| Material | Copper/Polyvinyl Chloride |
| Number of Conductors | 4 Pair |
| Color | Yellow |
| Manufacturers Part Number | CAT6ENP4YW1X |
| Brand | CCT |