Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1879951

MPN #: 05755-SU

Sunlite 05755-SU FDL22/50K 22 Watt FDL 2-Pin Quad Tube GX32D-2 Base, Super White - Pkg Qty 25

Product Description
Sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite 22 watt compact fluorescent FDL plug-in light bulb offers a light output of 1050 lumens and a color accuracy of 80 CRI . It has an average lamp life of 10,000 hours. The 5000K color temperature produces a super white light. This lamp fits a GX32D-2 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.

Features:
  • Shape: PLT
  • Average Life Hours: 10000
  • Wattage: 32
  • Package Quantity: 25
PRICE
$187.50  Sold in packages of 25 / $7.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8 in
Width1-11/16 in
Height1-11/16 in
BaseGX32d-2
Diameter1-11/16 in

Product Details

Average Life10000 hr
Color Temperature5000 K
ColorWhite
CRI80
Wattage22 W
Lamp CodeFDL28/30K
Voltage120 V
Description"28 Watt FDL 2Pin Quad Tube GX32D2 Base, Warm White"
Package Quantity25
Manufacturers Part Number05755-SU
Lumens1350
ShapeFDL
BrandSunlite

Compliance & Certifications

ANSI CodeCFQ28W/GX32D/850