Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137288

MPN #: 82109-SU

Sunlite® A23 LED Light Bulb, Medium Base, 26W, 4000 Lumens, 4000K, Super White

Product Description
Upgrade the lighting in your home or business with Sunlite® energy saving LED bulbs. With a larger A23 shape and medium (E26) base they are an energy efficient replacement for 300 HID High-intensity discharge lamps while only using 26 watts of electricity. And unlike HID lamps, they are instant-on at full 4000 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $3.13 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. These bulbs are UL Listed for Damp Location installation. Save more energy in an efficient way with this LED high voltage bulb. 120-277V, High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.

Features:
  • Upgrade To Led – These multi-volt 26 Watt A23 LED bulbs are an energy efficient replacement to High-intensity discharge lamps (HID). They have a medium (E26) base and remain cool to the touch even when lit. And unlike HID bulbs, they are instant-on at full 4000 lumen brightness
  • Cool White – At 4000K these cool white bulbs provide ample lighting for hallways, stairways, closets, bathrooms, vanities or anywhere you need cool and bright light. 80 CRI.
  • Save Energy – Get the same light output of a 300 watt incandescent bulb while saving on electricity. The annual energy cost is a low $3.13 (Based on 3 hours/day at $0. 11 per/kWh) With an average life span of 25,000 hours
  • Multi-Volt – Save energy in an efficient way with this LED bulb high voltage bulb. Multi volt 120-277V. High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.
  • The Safer Choice – These bulbs are UL Listed for Damp Location installation. Ideal for both residential and commercial use. These bulbs contain no mercury or other harmful chemicals.
PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width3-1/8 in
Height3-1/8 in
Weight0.1 lbs
BaseMedium Base (E26)
Diameter3-1/8 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature4000 K
CRI80
Beam Angle220 °
Wattage26 W
Voltage120-277 V
DimmableNo
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number82109-SU
Incandescent Equivalent300 W
Lamp TypeHousehold
Lumens4000
ShapeA23
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed