Sunlite LED Light Bulb, 12W, 1100 Lumens, Twist & Lock Base, Dimmable, Super White, 2-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 12 watts, they use less energy while providing as much light as a traditional 75 watts bulb at a 1100-lumen output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 0.4 lbs |
| Base | Twist & Lock (GU24) |
| Diameter | 2-3/8 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Wattage | 12 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Manufacturers Part Number | 88256-SU |
| Incandescent Equivalent | 75 W |
| Lumens | 1100 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | UL Listed, Energy Star Certified |